Pentair Hoffman F66G12WK 1 ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section with KnockOuts | Graybar Store
Pentair Hoffman - 1 ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section with KnockOuts - F66G12WK
+ / - Hover over image to Zoom
Other Views

    1 ft., F40 Series Lay-In NEMA Type 1 Wireway Straight Section with KnockOuts

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66G12WK
    SKU: 88133114
    $47.50
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Length:1 ft.
    Color / Finish:Grey
    Brand or Series:F40
    Additional Features:With Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66G12WK
    • Additional Features With Knockouts
    • Brand or Series F40
    • Color / Finish Grey
    • Height (Inches) 6
    • Length 1 ft.
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 1 wireway straight section with knockouts; 6 Inch W x 6 Inch H., 1 ft length with steel grey finish.