Crouse Hinds (Eaton) TP31000 1-Device Uni-Mount™ 5/8 in. Raised Cover | Graybar Store
Crouse Hinds (Eaton) - 1-Device Uni-Mount™ 5/8 in. Raised Cover - TP31000
+ / - Hover over image to Zoom
Other Views

    1-Device Uni-Mount™ 5/8 in. Raised Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP31000
    SKU: 97221280
    $4.10
    Checking Pricing
         
    Opening:1 Device
    Raised (Inches):5/8
    Box Style:4 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP31000
    • Box Style 4 in. Square
    • Materials Steel
    • Opening 1 Device
    Product Overview:
    4 in. square Unimount™ 5/8 in. raised cover used for 1 device.
    • 4.3 Cubic inch capacity
    • Less labor intensive
    • Less material handling
    • Natural finish