Ilsco SLU-70 1 Conductor Lug | Graybar Store
Ilsco - 1 Conductor Lug - SLU-70
+ / - Hover over image to Zoom
Other Views

    1 Conductor Lug

    Manufacturer: Ilsco
    Manufacturer #: SLU-70
    SKU: 88138246
    $4.09
    Checking Pricing
         
    Wire Size:2 to 8 AWG
    Use With:Circuits Maximum Rated 35 kV; Copper Conductors
    Stud Size (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # SLU-70
    • Materials Electrolytic Copper
    • Stud Size (Inches) 1/4
    • Wire Size 2 to 8 AWG
    • Use With Circuits Maximum Rated 35 kV; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    ILSCO Solar® SLU 1 Conductor Lug, Electrolytic Copper, Wire Size: 2 to 8 AWG, Stud Size (Inches): 1/4 in