Sensor Switch NPODM DX WH 1 Channel nLight WallPod with On/Off & Raise/Lower Option | Graybar Store
Sensor Switch - 1 Channel nLight WallPod with On/Off & Raise/Lower Option - NPODM DX WH
+ / - Hover over image to Zoom
Other Views

    1 Channel nLight WallPod with On/Off & Raise/Lower Option

    Manufacturer: Sensor Switch
    Manufacturer #: NPODM DX WH
    SKU: 25650697
    $121.00
    Checking Pricing
         
    Color:White
    Composition:1 Channel
    Use With:Sensor Switch nLight Control System
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # NPODM DX WH
    • Color White
    • Composition 1 Channel
    • Switch Style Pushbutton
    • Voltage 12/24V DC
    • Use With Sensor Switch nLight Control System
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White 1 channel wallpod for use with Sensor Switch nLight control systems.
    • Communicates With nLight Network
    • Remotely Configurable/Upgradeable
    • Soft-click Push-button Control
    • Custom Button Engraving at No Charge
    • 1 Channel On/Off
    • 1 Channel Raise/Lower
    • DX Dimming Control Enables Raise/Lower Adjustment of an nLight Dimming Output