Hubbell Power Systems 5004 1-Bolt Storm Hook | Graybar Store
Hubbell Power Systems - 1-Bolt Storm Hook - 5004
+ / - Hover over image to Zoom
Other Views

    1-Bolt Storm Hook

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 5004
    SKU: 88056151
    $3.96
    Checking Pricing
         
    Length:4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 5004
    • Type 1-Bolt Storm
    • Length 4 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® 1-Bolt Storm Hook, Steel, Length: 4 in