NSI Industries 2107 2100 Series Photo Control, 1/2 in. Conduit Mounting, Die Cast Zinc, 120/277 50/60 Hz Vac | Graybar Store
NSI Industries - 2100 Series Photo Control, 1/2 in. Conduit Mounting, Die Cast Zinc, 120/277 50/60 Hz Vac - 2107
+ / - Hover over image to Zoom
Other Views

    2100 Series Photo Control, 1/2 in. Conduit Mounting, Die Cast Zinc, 120/277 50/60 Hz Vac

    Manufacturer: NSI Industries
    Manufacturer #: 2107
    SKU: 97184636
    $54.37
    Checking Pricing
         
    Watts Tungsten:2000 W
    No. of Ballasts:Tork® 2100 Die
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2107
    • Ballast Technology 1800 VA
    • No. of Ballasts Tork® 2100 Die
    • Time Delay Type Die Cast Zinc Photocontrol
    • Watts Tungsten 2000 W
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Tork® 2100 Die Cast Zinc Photocontrol, Voltage Rating: 120/277 V AC, VA Ballast: 1800 VA, Watts Tungsten: 2000 W