Wiremold (Legrand) G3014C Wall Box Connector | Graybar Store
Wiremold (Legrand) - Wall Box Connector - G3014C
+ / - Hover over image to Zoom
Other Views

    Wall Box Connector

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: G3014C
    SKU: 88279663
    $13.54
    Checking Pricing
         
    No. of Holes:Wiremold®
    Height (Inches):2-3/4
    Max. Opening (Inches):2-3/4
    End Radius:Straight
    No. of Gangs:1-Gang
    Depth:1
    Trade Size (Inches):8 in.
    Load Rating:8 in
    Product Includes:3000 Series Steel Raceway
    Inner Diameter:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # G3014C
    • Depth 1
    • Height (Inches) 2-3/4
    • Inner Diameter Steel
    • Load Rating 8 in
    • Max. Opening (Inches) 2-3/4
    • No. of Gangs 1-Gang
    • Product Includes 3000 Series Steel Raceway
    • No. of Holes Wiremold®
    • Trade Size (Inches) 8 in.
    • End Radius Straight
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® 3000 Wall Box Connector, Fitting Type: Wall Box Connector, Gray, Steel, Body Type: Straight, 8 in