NSI Industries 2005A 2005A Series Photocontrol, Instant Response Turn-Lock, 1000W Tungsten/1800VA Ballast Rating, 105-130 50/60Hz Vac, Grey | Graybar Store
NSI Industries - 2005A Series Photocontrol, Instant Response Turn-Lock, 1000W Tungsten/1800VA Ballast Rating, 105-130 50/60Hz Vac, Grey - 2005A
+ / - Hover over image to Zoom
Other Views

    2005A Series Photocontrol, Instant Response Turn-Lock, 1000W Tungsten/1800VA Ballast Rating, 105-130 50/60Hz Vac, Grey

    Manufacturer: NSI Industries
    Manufacturer #: 2005A
    SKU: 88271968
    $28.42
    Checking Pricing
         
    No. of Ballasts:Tork® 2005A
    Watts Tungsten:1000 W
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2005A
    • Color Grey
    • Ballast Technology 1800 VA
    • No. of Ballasts Tork® 2005A
    • Time Delay Type Turn-Lock Photocontrol
    • Watts Tungsten 1000 W
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Tork® 2005A Turn-Lock Photocontrol, Voltage Rating: 105 to 130 V AC, VA Ballast: 1800 VA, Watts Tungsten: 1000 W