Thomas and Betts E244L Carlon® P&C® Bell x Spigot Coupling, PVC, 5°, EB/DB Duct, 3 in. | Graybar Store
Thomas and Betts - Carlon® P&C® Bell x Spigot Coupling, PVC, 5°, EB/DB Duct, 3 in. - E244L
+ / - Hover over image to Zoom
Other Views

    Carlon® P&C® Bell x Spigot Coupling, PVC, 5°, EB/DB Duct, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E244L
    SKU: 88054497
    $27.85
    Checking Pricing
         
    Out (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E244L
    • Type Carlon® P And C Duct, Non-Metallic, Trade Size (Inches): 3 in, Use With: DB Duct; EB Duct
    • Bend (Degree) P And C
    • Out (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Carlon® P And C Duct, Non-Metallic, Trade Size (Inches): 3 in, Use With: DB Duct; EB Duct