L. H. Dottie MD1L 1/8 x 3 in. Carbide Tip Masonry Drill Bit | Graybar Store
L. H. Dottie - 1/8 x 3 in. Carbide Tip Masonry Drill Bit - MD1L
+ / - Hover over image to Zoom
Other Views

    1/8 x 3 in. Carbide Tip Masonry Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: MD1L
    SKU: 25364202
    $3.21
    Checking Pricing
         
    Overall Length (Inches):3
    Hole Size:1/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MD1L
    • Hole Size 1/8 in.
    • Materials Tungsten Carbide
    • Overall Length (Inches) 3
    • For Use With Brick, Concrete, Tile, Slate, Cinder Block
    • SAP Material Type ZSTD
    Product Overview:
    1/8 3L MASONRY DRILL