B-Line (Eaton) BCH21-U-2-4 1 5/16 in. Rotatable Hammer On Cable to Beam Fastener For 1/8 to 1/4 in. Flange | Graybar Store
B-Line (Eaton) - 1 5/16 in. Rotatable Hammer On Cable to Beam Fastener For 1/8 to 1/4 in. Flange - BCH21-U-2-4
+ / - Hover over image to Zoom
Other Views

    1 5/16 in. Rotatable Hammer On Cable to Beam Fastener For 1/8 to 1/4 in. Flange

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH21-U-2-4
    SKU: 97279936
    $333.51
    Checking Pricing
         
    Size (Inches):1-5/16
    Use With:1/8 to 1/4 Inch Thick Flange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH21-U-2-4
    • Materials Pre-Galvanized Steel
    • Size (Inches) 1-5/16
    Product Overview:
    Pre galvanized 360 degree hammer on 1 5/16 in. cable to beam fastener for flanges 1/8 to 1/4 in. thick.
    • Allows 360 Degree Rotation
    • Qwik-Latch™ Cable Retainer Included With Each Hook
    • Static Load Capacity 30 lbs.