B-Line (Eaton) BCH21-W6 1 5/16 in. Cable to Wire and Rod Fastener For 3/8 in. Plain or Threaded Rod | Graybar Store
B-Line (Eaton) - 1 5/16 in. Cable to Wire and Rod Fastener For 3/8 in. Plain or Threaded Rod - BCH21-W6
+ / - Hover over image to Zoom
Other Views

    1 5/16 in. Cable to Wire and Rod Fastener For 3/8 in. Plain or Threaded Rod

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH21-W6
    SKU: 99431833
    $248.39
    Checking Pricing
         
    Size:1-5/16 in.
    Use With:3/8 in. Plain or Threaded Rod
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH21-W6
    • Size 1-5/16 in.
    • Materials Pre-Galvanized Steel
    Product Overview:
    Pre galvanized 1 5/16 in. cable to wire and rod fastener. For 3/8 in. plain or threaded rod.
    • Qwik-Latch™ Cable Retainer Included With Each Hook
    • W2 Series Attaches to No. 12 Wire Thru 1/4 in. Plain or Threaded Rod
    • W6 Series Attaches to 3/8 in. Plain or Threaded Rod
    • Static Load Capacity 25 lb.
    • Pre-Galvanized Finish