B-Line (Eaton) BCH21-AB 1 5/16 in. Cable to Threaded Rod (ATR) Fastener For 3/8 or 1/2 in. Threaded Rod | Graybar Store
B-Line (Eaton) - 1 5/16 in. Cable to Threaded Rod (ATR) Fastener For 3/8 or 1/2 in. Threaded Rod - BCH21-AB
+ / - Hover over image to Zoom
Other Views

    1 5/16 in. Cable to Threaded Rod (ATR) Fastener For 3/8 or 1/2 in. Threaded Rod

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BCH21-AB
    SKU: 98307923
    $281.55
    Checking Pricing
         
    Size (Inches):1-5/16
    Use With:3/8 to 1/2 Inch Threaded Rod
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BCH21-AB
    • Materials Pre-Galvanized Steel
    • Size (Inches) 1-5/16
    Product Overview:
    Pre galvanized 1 5/16 in. cable to threaded rod fastener with 0.505 in. dia. hole. For use with 3/8 to 1/2 in. threaded rod.
    • 0.505 inch diameter hole
    • Allows back-to-back and multi-tier installations
    • Qwik-Latch™ cable retainer included with each hook
    • Static load capacity 30 lbs.