L. H. Dottie ST25 1/4 x 4 in. Reusable Nylon Strap Toggle (Screws Not Provided) | Graybar Store
L. H. Dottie - 1/4 x 4 in. Reusable Nylon Strap Toggle (Screws Not Provided) - ST25
+ / - Hover over image to Zoom
Other Views

    1/4 x 4 in. Reusable Nylon Strap Toggle (Screws Not Provided)

    Manufacturer: L. H. Dottie
    Manufacturer #: ST25
    SKU: 25321860
    $50.96
    Checking Pricing
         
    Size:1/4 Inch
    Length:4 in.
    Anchor Type:Strap Toggle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # ST25
    • Size 1/4 Inch
    • Length 4 in.
    • Anchor Type Strap Toggle
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Nylon 1/4 x 4 in. reusable strap toggle for 2-1/2 in. thick wall. Drill size 1/2 in. Screws not provided. Package of 50.
    The Strap-Toggle is a heavy duty hollow wall anchor designed for use in base materials such as plaster, wallboard or hollow tile. The Strap Toggle is a pre-assembled anchor consisting of a carbon steel wing and a locking cap/ratchet leg assembly molded from engineered plastic. It is available in both 3/16 and 1/4 in. size. When compared to traditional toggles, this unique anchor can be installed in a smaller hole and does not require a fixture or screw to set it. The anchor can be easily adjusted to accommodate a wall thickness of up to 2-1/2 in. The toggle remains captive.