L. H. Dottie MB143 1/4 x 3 in. Zinc Plated Steel Hex Head Tap Bolts (100) | Graybar Store
L. H. Dottie - 1/4 x 3 in. Zinc Plated Steel Hex Head Tap Bolts (100) - MB143
+ / - Hover over image to Zoom
Other Views

    1/4 x 3 in. Zinc Plated Steel Hex Head Tap Bolts (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB143
    SKU: 25321507
    $23.24
    Checking Pricing
         
    Length:3 in.
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB143
    • Length 3 in.
    Product Overview:
    Zinc plated steel 1/4 x 3 in. grade 2 full-thread hex head tap bolts. Hex size 7/16 in. Package of 100.
    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.