L. H. Dottie EB5 1/4 x 3 in. Zinc Plated Steel Eye Bolt With Hex Nut | Graybar Store
L. H. Dottie - 1/4 x 3 in. Zinc Plated Steel Eye Bolt With Hex Nut - EB5
+ / - Hover over image to Zoom
Other Views

    1/4 x 3 in. Zinc Plated Steel Eye Bolt With Hex Nut

    Manufacturer: L. H. Dottie
    Manufacturer #: EB5
    SKU: 90009933
    $31.53
    Checking Pricing
         
    Length:3 in.
    Thread Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # EB5
    • Length 3 in.
    • Thread Size 1/4 in.
    Product Overview:
    Zinc plated steel 1/4 x 3 in. eye bolt with 1-1/4 in. L thread and 2 in. L shank. Working load 74 lb. Package of 50.
    Dottie eye bolts are manufactured from low carbon cold drawn steel wire and are supplied with NC rolled machine threads and one hex nut.