Milwaukee Tool 48-13-7325 1/4 x 24 Bellhanger Bit | Graybar Store
Milwaukee Tool - 1/4 x 24 Bellhanger Bit - 48-13-7325
+ / - Hover over image to Zoom
Other Views

    1/4 x 24 Bellhanger Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-13-7325
    SKU: 88174373
    $19.10
    Checking Pricing
         
    Chuck Size:1/4 in.
    Overall Length (Inches):24
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-13-7325
    • Chuck Size 1/4 in.
    • Hole Size 1/4 in.
    • Materials Metallic
    • Overall Length (Inches) 24
    • For Use With Installation of Small Wire Systems - Computer, Security, Phone, Cable, etc.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1/4 x 24 inch bellhanger drill bit.
    Bellhanger drill bit:
    • Application: For Fast Chip Removal
    • Hole Size: 1/4 Inch
    • Overall Length (Inches): 24
    • Shank Type: 3-Flat
    • Finish: Coated Flute