Milwaukee Tool 48-13-7225 1/4 x 18 Bellhanger Bit | Graybar Store
Milwaukee Tool - 1/4 x 18 Bellhanger Bit - 48-13-7225
+ / - Hover over image to Zoom
Other Views

    1/4 x 18 Bellhanger Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-13-7225
    SKU: 88174369
    $14.42
    Checking Pricing
         
    Chuck Size:1/4 in.
    Overall Length (Inches):18
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-13-7225
    • Chuck Size 1/4 in.
    • Hole Size 1/4 in.
    • Materials Metallic
    • Overall Length (Inches) 18
    • For Use With Installation of Small Wire Systems - Computer, Security, Phone, Cable, etc.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1/4 x 18 inch bellhanger drill bit
    • Steel construction for durability
    • Aggressive tip geometry provides quick cutting
    • Coated flutes for fast chip removal
    • Wire-pulling hole enables wire to be attached to the bit and pulled through holes when needed
    • 3-flat shank helps prevent the bit from slipping in the drill's chuck