L. H. Dottie SB141 1/4 x 1 in. Zinc Plated Steel Truss Head Slotted Stove Bolts With Nut (100) | Graybar Store
L. H. Dottie - 1/4 x 1 in. Zinc Plated Steel Truss Head Slotted Stove Bolts With Nut (100) - SB141
+ / - Hover over image to Zoom
Other Views

    1/4 x 1 in. Zinc Plated Steel Truss Head Slotted Stove Bolts With Nut (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SB141
    SKU: 25321966
    $14.87
    Checking Pricing
         
    Length:1 in.
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SB141
    • Length 1 in.
    • Thread Size 1/4-20
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc plated steel 1/4 x 1 in. truss head slotted stove bolts with nuts. Package of 100.
    Stove bolts have a truss head and are furnished with hex nuts. The head projects above the material surface. This head style is used when clearance is an important factor. Length is determined from the base of the fastener head.