L. H. Dottie 1714 1/4 x 1 in. White Nylon Straight Ribbed-Body Button Head Anchors With Pins (100) | Graybar Store
L. H. Dottie - 1/4 x 1 in. White Nylon Straight Ribbed-Body Button Head Anchors With Pins (100) - 1714
+ / - Hover over image to Zoom
Other Views

    1/4 x 1 in. White Nylon Straight Ribbed-Body Button Head Anchors With Pins (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: 1714
    SKU: 90059508
    $25.57
    Checking Pricing
         
    Size:1/4 Inch
    Length:1 in.
    Anchor Type:Button Head Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1714
    • Size 1/4 Inch
    • Length 1 in.
    • Anchor Type Button Head Anchor
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White nylon 1/4 x 1 in. straight ribbed-body button head anchors with pins. Package of 100.
    Nylon button head anchors with pins are fast and easy to install. Position the fixture, drill a hole into concrete, brick or block and insert anchor through the fixture into the hole. Hammer the nail to spread and secure anchor. For light duty work.