L. H. Dottie 714 1/4 x 1 in. Nylon Button Head Anchor Kit With (100) Type 1714 Anchors With Pins and (1) Carbide Masonry Drill | Graybar Store
L. H. Dottie - 1/4 x 1 in. Nylon Button Head Anchor Kit With (100) Type 1714 Anchors With Pins and (1) Carbide Masonry Drill - 714
+ / - Hover over image to Zoom
Other Views

    1/4 x 1 in. Nylon Button Head Anchor Kit With (100) Type 1714 Anchors With Pins and (1) Carbide Masonry Drill

    Manufacturer: L. H. Dottie
    Manufacturer #: 714
    SKU: 90001531
    $25.39
    Checking Pricing
         
    Size:1/4 Inch
    Length:4 in.
    Anchor Type:Button Head Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 714
    • Size 1/4 Inch
    • Length 4 in.
    • Anchor Type Button Head Anchor
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Nylon 1/4 x 1 in. button head anchor kit with (100) Type 1714 anchors with pins and (1) carbide masonry drill in display pack. Drill size 1/4 in.
    Nylon button head anchors with pins and carbide masonry drill.