L. H. Dottie ZA125 1/4 x 1-1/4 in. Zamac Alloy Anchor With Carbon Steel Pin (100) | Graybar Store
L. H. Dottie - 1/4 x 1-1/4 in. Zamac Alloy Anchor With Carbon Steel Pin (100) - ZA125
+ / - Hover over image to Zoom
Other Views

    1/4 x 1-1/4 in. Zamac Alloy Anchor With Carbon Steel Pin (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: ZA125
    SKU: 90059443
    $48.25
    Checking Pricing
         
    Size:1/4 Inch
    Anchor Type:Zamac Anchor
    Length:1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # ZA125
    • Size 1/4 Inch
    • Length 1-1/4 in.
    Product Overview:
    Zamac alloy 1/4 x 1-1/4 in. anchor with carbon steel pin. Drill size 1/4 in. Package of 100.
    Dottie Zamac anchors have better shear resistance than plastic pin anchors. Fast and easy to install. Position the fixture, drill a hole through the fixture or through an existing hole in fixture into concrete, brick or block and insert anchor through the fixture into the hole until flush. Hammer the nail to spread and secure anchor. Used for light duty work. Not recommended for ceiling applications.