Milwaukee Tool 2101-20 1/4 Inch M4™ Hex Screwdriver | Graybar Store
Milwaukee Tool - 1/4 Inch M4™ Hex Screwdriver - 2101-20
+ / - Hover over image to Zoom
Other Views

    1/4 Inch M4™ Hex Screwdriver

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2101-20
    SKU: 25480306
    $118.86
    Checking Pricing
         
    Voltage Ratings:4V
    Additional Features:200, 600RPM, 44 in-lbs
    Power Source:RED LITHIUM 2.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2101-20
    • Type Cordless Screwdriver
    • Additional Features 200, 600RPM, 44 in-lbs
    • Brand M4
    • Power Source RED LITHIUM 2.0
    • Voltage Ratings 4V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    M4 hex screwdriver has 200 and 600 RPM plus 44 in-lbs.
    M4™ Hex Screwdriver:
    • 21-position clutch setting with auto shut-off
    • Voltage 4V
    • Length 9.6 Inch
    • Peak Torque 44 in-lbs
    • Speed 200, 600 RPM
    • Drive Size 1/4 Inch Hex