Milwaukee Tool 2401-22 1/4 Inch M12™ Cordless Hex Screwdriver | Graybar Store
Milwaukee Tool - 1/4 Inch M12™ Cordless Hex Screwdriver - 2401-22
+ / - Hover over image to Zoom
Other Views

    1/4 Inch M12™ Cordless Hex Screwdriver

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2401-22
    SKU: 25127111
    $137.99
    Checking Pricing
         
    Voltage Ratings:12V DC
    Additional Features:0 - 500 RPM At No Load
    Power Source:Lithium-Ion Battery
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2401-22
    • Type Cordless Hex Screwdriver
    • Additional Features 0 - 500 RPM At No Load
    • Brand M12
    • Power Source Lithium-Ion Battery
    • Voltage Ratings 12V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    M12™ cordless hex screwdriver includes (2) M12 REDLITHIUM™ batteries and M12 Li-Ion battery charger.
    M12™
  • Cordless Hex Screwdriver Features
    • Quick Bit-Loading 1/4 IN Hex Chuck For Bit Insertion And Release With One Hand
    • Battery Fuel Gauge For Displaying Remaining Run-Time
    • Metal Gear Housing For Job Site Durability
    • Built-In Led For Illumination Of Dark Work Spots
    • Variable Speed Trigger For Output Power Control
    • Over-Mold Side And Grip For Secure Grip And Work Surface Protection
    • Number Of Batteries: 2
    • Chuck Size: 1/4 IN
    • Chuck Type: Hex
    • Clutch Settings: 14 + 1
    • Spindle Lock: Yes
    • Tool Weight: 2 LB
    • Reversible Battery: No
    • Capacity In Steel: 1/2 IN
    • Capacity In Wood: 1/2 IN
  •