L. H. Dottie FWGN14 1/4 in. Zinc Plated Steel Flat Washers With Neoprene Gasket | Graybar Store
L. H. Dottie - 1/4 in. Zinc Plated Steel Flat Washers With Neoprene Gasket - FWGN14
+ / - Hover over image to Zoom
Other Views

    1/4 in. Zinc Plated Steel Flat Washers With Neoprene Gasket

    Manufacturer: L. H. Dottie
    Manufacturer #: FWGN14
    SKU: 25474747
    $0.11
    Checking Pricing
         
    Size:1/4 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FWGN14
    • Size 1/4 in.
    • Material Type Zinc Plated Steel
    • Packaging 100
    • SAP Material Type ZSTD
    Product Overview:
    Zinc plated steel 1/4 in. flat washer and neoprene gasket with 5/16 in. I.D. and 3/4 in. O.D. Thickness 1/16 in.
    Dottie steel flat washers are generally used in any application using a bolt where two pieces are being drawn together.