L. H. Dottie 1/4 in. Zamac Anchors/Hammer Screws With Carbon Steel Screw Drive | Graybar Store
L. H. Dottie - 1/4 in. Zamac Anchors/Hammer Screws With Carbon Steel Screw Drive
+ / - Hover over image to Zoom
Other Views

    1/4 in. Zamac Anchors/Hammer Screws With Carbon Steel Screw Drive

    Manufacturer: L. H. Dottie
         

    The Zamac Hammer Screw is a unique, one-step drive anchor featuring a Phillips head and screw thread. Designed to provide a removeable anchor with 40% higher tension load capacities when installed in concrete.

    Use for concrete, block, brick and stone. Not recommended for ceiling applications.
    See More >>
    • Manufacturer L. H. Dottie
    • Head Type Phillips Head
    • Materials Zamac Alloy
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Screw Size
    Length
    Package Quantity
    Price
    ZAS100
    25321618
    1/4 in.
    1 in.
    100
    $
    40
    .58
    100 Ea
    /
    Package
    25321618
    Screw Size
    1/4 in.
    Length
    1 in.
    Package Quantity
    100
    $
    40
    .58
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZAS200
    25321838
    1/4 in.
    2 in.
    100
    $
    64
    .96
    100 Ea
    /
    Package
    25321838
    Screw Size
    1/4 in.
    Length
    2 in.
    Package Quantity
    100
    $
    64
    .96
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZAS125
    25322146
    1/4 in.
    1-1/4 in.
    100
    $
    44
    .78
    100 Ea
    /
    Package
    25322146
    Screw Size
    1/4 in.
    Length
    1-1/4 in.
    Package Quantity
    100
    $
    44
    .78
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZAS150
    25322163
    1/4 in.
    1-1/2 in.
    100
    $
    49
    .97
    100 Ea
    /
    Package
    25322163
    Screw Size
    1/4 in.
    Length
    1-1/2 in.
    Package Quantity
    100
    $
    49
    .97
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZAS75
    25321606
    1/4 in.
    3/4 in.
    100
    $
    39
    .76
    100 Ea
    /
    Package
    25321606
    Screw Size
    1/4 in.
    Length
    3/4 in.
    Package Quantity
    100
    $
    39
    .76
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321618 SKU, 25321618 ANALYTICS...
    Package Quantity
    100
    Price
    $
    40
    .58
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321838 SKU, 25321838 ANALYTICS...
    Package Quantity
    100
    Price
    $
    64
    .96
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322146 SKU, 25322146 ANALYTICS...
    Package Quantity
    100
    Price
    $
    44
    .78
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322163 SKU, 25322163 ANALYTICS...
    Package Quantity
    100
    Price
    $
    49
    .97
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321606 SKU, 25321606 ANALYTICS...
    Package Quantity
    100
    Price
    $
    39
    .76
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available