L. H. Dottie ZAS125 1/4 x 1 1/4 in. Zamac Anchor/Hammer Screw With Carbon Steel Screw Drive | Graybar Store
L. H. Dottie - 1/4 x 1 1/4 in. Zamac Anchor/Hammer Screw With Carbon Steel Screw Drive - ZAS125
+ / - Hover over image to Zoom
Other Views

    1/4 x 1 1/4 in. Zamac Anchor/Hammer Screw With Carbon Steel Screw Drive

    Manufacturer: L. H. Dottie
    Manufacturer #: ZAS125
    SKU: 25322146
    $44.78
    Checking Pricing
         
    Screw Size:1/4 in.
    Length:1-1/4 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # ZAS125
    • Head Type Phillips Head
    • Length 1-1/4 in.
    • Materials Zamac Alloy
    Product Overview:
    Zamac alloy 1/4 x 1 1/4 in. hammer screw with Phillips head and carbon steel screw drive. Drill Size 1/4 in. Package of 100.
    The Zamac Hammer Screw® is a unique, one-step drive anchor featuring a Phillips head and screw thread. Designed to provide a removable anchor with 40% higher tension load capacities when installed in concrete. Use for concrete, block, brick or stone. Not recommended for ceiling applications.