L. H. Dottie PLX250W 1/4 in. White Plastic Insulated Coaxial Straps/Staples (Tuff Pack of 500) | Graybar Store
L. H. Dottie - 1/4 in. White Plastic Insulated Coaxial Straps/Staples (Tuff Pack of 500) - PLX250W
+ / - Hover over image to Zoom
Other Views

    1/4 in. White Plastic Insulated Coaxial Straps/Staples (Tuff Pack of 500)

    Manufacturer: L. H. Dottie
    Manufacturer #: PLX250W
    SKU: 25322147
    $30.06
    Checking Pricing
         
    Packaging:500
    Use With:RG-6 and RG-59U Coaxial Cable
    Width (Inches):1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PLX250W
    • Materials Steel With Plastic Insulation
    • Width (Inches) 1/4 in.
    • Packaging 500
    • Use With RG-6 and RG-59U Coaxial Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic insulated 1/4 in. coaxial cable straps/staples for RG 6 and RG 59U. Package of 500.
    Dottie plastic insulated staples are used for coaxial cable, bell wire, thermostat wire, telephone wire and Romex®.