L. H. Dottie WG14S 1/4 in. Steel Wall Grip/Wall Drive Anchors, Grip Range 1/8 to 5/8 in. (50) | Graybar Store
L. H. Dottie - 1/4 in. Steel Wall Grip/Wall Drive Anchors, Grip Range 1/8 to 5/8 in. (50) - WG14S
+ / - Hover over image to Zoom
Other Views

    1/4 in. Steel Wall Grip/Wall Drive Anchors, Grip Range 1/8 to 5/8 in. (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: WG14S
    SKU: 93159940
    $60.12
    Checking Pricing
         
    Anchor Type:Wall Grip/Wall Drive Anchor
    Range (Inch):1/8 to 5/8 in.
    Size:1/4 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WG14S
    • Size 1/4 Inch
    • Range (Inch) 1/8 to 5/8 in.
    Product Overview:
    Steel 1/4 in. wall grip/wall drive anchor with 1/8 to 5/8 in. grip range. Drill size 1/2 in. Package of 50.
    Wall grip anchors, also known as Mollies or Molly Bolts, are made for hollow wall installations. When tightened, the body pulls up to enable the anchor to secure itself to very thin walls, such as paneling. Does not require a pre-drilled hole.