L. H. Dottie SSM14B 1/4 in. Steel Bottom Mount Rod Hangers With No. 3 Point For Purlins (100) | Graybar Store
L. H. Dottie - 1/4 in. Steel Bottom Mount Rod Hangers With No. 3 Point For Purlins (100) - SSM14B
+ / - Hover over image to Zoom
Other Views

    1/4 in. Steel Bottom Mount Rod Hangers With No. 3 Point For Purlins (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SSM14B
    SKU: 97259109
    $197.20
    Checking Pricing
         
    Size:1/4 in. Rod
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SSM14B
    • Size 1/4 in. Rod
    • Materials Steel
    Product Overview:
    Steel bottom mount 1/4 in. rod hangers with 1/4 20 x 1 in. screw shank and No. 3 point for Purlins. Self drilling range 0.036 to 0.188 in.
    Dottie steel rod hangers loaded perpendicular to the threaded rod (shear) the ultimate load capacity for the anchor is 1,965 lbs. in nominal 20 gauge steel (0.036 in.). Steel Dottie rod hangers are recommended to be installed with UNIB Universal Steel and Wood Nut Driver.