L. H. Dottie MB1434 1/4 x 3/4 in. Zinc Plated Steel Hex Head Tap Bolts (100) | Graybar Store
L. H. Dottie - 1/4 x 3/4 in. Zinc Plated Steel Hex Head Tap Bolts (100) - MB1434
+ / - Hover over image to Zoom
Other Views

    1/4 x 3/4 in. Zinc Plated Steel Hex Head Tap Bolts (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB1434
    SKU: 90001689
    $8.72
    Checking Pricing
         
    Length:3/4 in.
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB1434
    • Length 3/4 in.
    • Thread Size 1/4-20
    Product Overview:
    Zinc plated steel 1/4 x 3/4 in. grade 2 full-thread hex head tap bolts. Hex size 7/16 in. Package of 100.
    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.