L. H. Dottie 1/4 in. Zinc Plated Steel Hex Head Lag Screws | Graybar Store
L. H. Dottie - 1/4 in. Zinc Plated Steel Hex Head Lag Screws
+ / - Hover over image to Zoom
Other Views

    1/4 in. Zinc Plated Steel Hex Head Lag Screws

    Manufacturer: L. H. Dottie
         

    Dottie lag screws are used in woodworking when Drop-Forged Steel Standard wood screws are too short or too small. Also used in concrete, brick or in mortar when used with lag shields. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Hex Head
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Screw Size
    Length
    Package Quantity
    Additional Features
    Packaging
    Point Type
    Price
    LAG14112
    90001658
    1/4 in.
    1-1/2 in.
    100
    $
    16
    .82
    100 Ea
    /
    Package
    90001658
    Screw Size
    1/4 in.
    Length
    1-1/2 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    16
    .82
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG142
    90001659
    1/4 in.
    2 in.
    100
    $
    19
    .27
    100 Ea
    /
    Package
    90001659
    Screw Size
    1/4 in.
    Length
    2 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    19
    .27
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG14114
    25321974
    1/4 in.
    1-1/4 in.
    100
    $
    16
    .59
    100 Ea
    /
    Package
    25321974
    Screw Size
    1/4 in.
    Length
    1-1/4 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    16
    .59
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG143
    90001661
    1/4 in.
    3 in.
    100
    $
    25
    .74
    100 Ea
    /
    Package
    90001661
    Screw Size
    1/4 in.
    Length
    3 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    25
    .74
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG14212
    25321515
    1/4 in.
    2-1/2 in.
    100
    $
    23
    .85
    100 Ea
    /
    Package
    25321515
    Screw Size
    1/4 in.
    Length
    2-1/2 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    23
    .85
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG141
    90001657
    1/4 in.
    1 in.
    100
    $
    15
    .57
    100 Ea
    /
    Package
    90001657
    Screw Size
    1/4 in.
    Length
    1 in.
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    $
    15
    .57
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LAG144
    25321546
    1/4 in.
    4 in.
    Brick; Mortar; Used in Concrete; Wood
    100 per Pack
    Nail Point
    $
    31
    .11
    100 Ea
    /
    Package
    25321546
    Screw Size
    1/4 in.
    Length
    4 in.
    Package Quantity
    Additional Features
    Brick; Mortar; Used in Concrete; Wood
    Packaging
    100 per Pack
    Point Type
    Nail Point
    $
    31
    .11
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001658 SKU, 90001658 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    16
    .82
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001659 SKU, 90001659 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    19
    .27
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321974 SKU, 25321974 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    16
    .59
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001661 SKU, 90001661 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    25
    .74
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321515 SKU, 25321515 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    23
    .85
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001657 SKU, 90001657 ANALYTICS...
    Package Quantity
    100
    Additional Features
    Packaging
    Point Type
    Price
    $
    15
    .57
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321546 SKU, 25321546 ANALYTICS...
    Package Quantity
    Additional Features
    Brick; Mortar; Used in Concrete; Wood
    Packaging
    100 per Pack
    Point Type
    Nail Point
    Price
    $
    31
    .11
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available