Panduit GB4B0612TPI-1 1/4 H x 12 L x 4 Inch W Telecommunications Grounding Busbar | Graybar Store
Panduit - 1/4 H x 12 L x 4 Inch W Telecommunications Grounding Busbar - GB4B0612TPI-1
+ / - Hover over image to Zoom
Other Views

    1/4 H x 12 L x 4 Inch W Telecommunications Grounding Busbar

    Manufacturer: Panduit
    Manufacturer #: GB4B0612TPI-1
    SKU: 25018990
    $283.89
    Checking Pricing
         
    Size:12 L x 4 W x 1/4 in. H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GB4B0612TPI-1
    • Size 12 L x 4 W x 1/4 in. H
    Product Overview:
    Telecommunications main grounding busbar (12) 1/4 inch stud holes with 5/8 inch spacing and (6) 3/8 inch stud holes with 1 inch hole spacing.
    Busbar is 12 L x 4 W x 1/4 inch thick.