L. H. Dottie Zinc Plated Steel Truss Head Slotted Stove Bolts With Nut | Graybar Store
L. H. Dottie - Zinc Plated Steel Truss Head Slotted Stove Bolts With Nut
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Truss Head Slotted Stove Bolts With Nut

    Manufacturer: L. H. Dottie
         

    Stove bolts have a truss head and are furnished with hex nuts. The head projects above the material surface. This head style is used when clearance is an important factor. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Price
    SB14112
    90001775
    1-1/2 in.
    1/4-20
    $
    17
    .11
    100 Ea
    /
    Package
    90001775
    Length
    1-1/2 in.
    Thread Size
    1/4-20
    $
    17
    .11
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SB14114
    25321465
    1-1/4 in.
    1/4-20
    $
    16
    .03
    100 Ea
    /
    Package
    25321465
    Length
    1-1/4 in.
    Thread Size
    1/4-20
    $
    16
    .03
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SB141
    25321966
    1 in.
    1/4-20
    $
    14
    .87
    100 Ea
    /
    Package
    25321966
    Length
    1 in.
    Thread Size
    1/4-20
    $
    14
    .87
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SB1412
    90001777
    1/2 in.
    1/4-20
    $
    12
    .04
    100 Ea
    /
    Package
    90001777
    Length
    1/2 in.
    Thread Size
    1/4-20
    $
    12
    .04
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SB1434
    25321443
    3/4 in.
    1/4-20
    $
    13
    .91
    100 Ea
    /
    Package
    25321443
    Length
    3/4 in.
    Thread Size
    1/4-20
    $
    13
    .91
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SB3161
    90001780
    1 in.
    10-24
    $
    11
    .72
    100 Ea
    /
    Package
    90001780
    Length
    1 in.
    Thread Size
    10-24
    $
    11
    .72
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001775 SKU, 90001775 ANALYTICS...
    Price
    $
    17
    .11
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321465 SKU, 25321465 ANALYTICS...
    Price
    $
    16
    .03
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321966 SKU, 25321966 ANALYTICS...
    Price
    $
    14
    .87
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001777 SKU, 90001777 ANALYTICS...
    Price
    $
    12
    .04
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321443 SKU, 25321443 ANALYTICS...
    Price
    $
    13
    .91
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90001780 SKU, 90001780 ANALYTICS...
    Price
    $
    11
    .72
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available