L. H. Dottie 1/4-20 Zinc Plated Steel Hex Head Cap Screws With Partial Thread | Graybar Store
L. H. Dottie - 1/4-20 Zinc Plated Steel Hex Head Cap Screws With Partial Thread
+ / - Hover over image to Zoom
Other Views

    1/4-20 Zinc Plated Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
         

    Dottie Grade 5 carbon steel hex head cap screws are medium strength (120,000 PSI tensile). Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Size
    Price
    5MB1434
    25321450
    3/4 in.
    1/4-20
    $
    12
    .24
    100 Ea
    /
    Package
    25321450
    Length
    3/4 in.
    Thread Size
    1/4-20
    Size
    $
    12
    .24
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB141
    25321463
    1 in.
    1/4-20
    $
    14
    .61
    100 Ea
    /
    Package
    25321463
    Length
    1 in.
    Thread Size
    1/4-20
    Size
    $
    14
    .61
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB14114
    99600992
    1-1/4 in.
    1/4-20
    $
    17
    .11
    100 Ea
    /
    Package
    99600992
    Length
    1-1/4 in.
    Thread Size
    1/4-20
    Size
    $
    17
    .11
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB14112
    25321508
    1-1/2 in.
    1/4-20
    $
    21
    .11
    100 Ea
    /
    Package
    25321508
    Length
    1-1/2 in.
    Thread Size
    1/4-20
    Size
    $
    21
    .11
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB142
    25322040
    2 in.
    1/4-20
    $
    24
    .87
    100 Ea
    /
    Package
    25322040
    Length
    2 in.
    Thread Size
    1/4-20
    Size
    $
    24
    .87
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5MB1412
    25321895
    1/2 in.
    7/16 in
    $
    9
    .33
    100 Ea
    /
    Package
    25321895
    Length
    1/2 in.
    Thread Size
    Size
    7/16 in
    $
    9
    .33
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321450 SKU, 25321450 ANALYTICS...
    Size
    Price
    $
    12
    .24
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321463 SKU, 25321463 ANALYTICS...
    Size
    Price
    $
    14
    .61
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99600992 SKU, 99600992 ANALYTICS...
    Size
    Price
    $
    17
    .11
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321508 SKU, 25321508 ANALYTICS...
    Size
    Price
    $
    21
    .11
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25322040 SKU, 25322040 ANALYTICS...
    Size
    Price
    $
    24
    .87
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321895 SKU, 25321895 ANALYTICS...
    Size
    7/16 in
    Price
    $
    9
    .33
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available