L. H. Dottie RMDS1412 1/4 x 1/2 in. Zinc Plated Steel Round Head Square/Slotted Machine Screws (100) | Graybar Store
L. H. Dottie - 1/4 x 1/2 in. Zinc Plated Steel Round Head Square/Slotted Machine Screws (100) - RMDS1412
+ / - Hover over image to Zoom
Other Views

    1/4 x 1/2 in. Zinc Plated Steel Round Head Square/Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: RMDS1412
    SKU: 92127195
    $12.84
    Checking Pricing
         
    Screw Size:1/4-20
    Length:1/2 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMDS1412
    • Head Type Round Head, Slotted/Square Drive
    • Length 1/2 in.
    • Materials Steel
    • Package Quantity 100
    • Screw Size 1/4-20
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Machine Screw, Zinc Plated Finish/Coating, 1/4 20, 1/2 Inch Thread Length, Round Head, Slotted, Square Drive, L H Dottie Brand, Drive Size #3