L. H. Dottie 1/4 20 Stainless Steel Round Head Slotted Machine Screws | Graybar Store
L. H. Dottie - 1/4 20 Stainless Steel Round Head Slotted Machine Screws
+ / - Hover over image to Zoom
Other Views

    1/4 20 Stainless Steel Round Head Slotted Machine Screws

    Manufacturer: L. H. Dottie
         

    Stainless steel round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.

    Stainless steel resists corrosion and is ideal for applications where chemical resistance is required.
    See More >>
    • Manufacturer L. H. Dottie
    • Head Type Round Head, Slotted
    • Materials Stainless Steel