L. H. Dottie 1/4-20 Stainless Steel Hex Head Cap Screws With Partial Thread | Graybar Store
L. H. Dottie - 1/4-20 Stainless Steel Hex Head Cap Screws With Partial Thread
+ / - Hover over image to Zoom
Other Views

    1/4-20 Stainless Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
         

    Stainless steel 1/4-20 hex head cap screws with partial thread.

    Dottie stainless steel hex head cap screws are used in non-critical applications with nuts and washers. Length is determined from the base of the fastener head. 18-8 stainless steel is used where corrosion resistance is required (18% chromium and 8% nickel).
    See More >>
    • Manufacturer L. H. Dottie
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Length
    Thread Size
    Price
    MBS141
    99601241
    1 in.
    1/4-20
    $
    30
    .67
    100 Ea
    /
    Package
    99601241
    Length
    1 in.
    Thread Size
    1/4-20
    $
    30
    .67
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MBS14114
    99601242
    1-1/4 in.
    1/4-20
    $
    37
    .64
    100 Ea
    /
    Package
    99601242
    Length
    1-1/4 in.
    Thread Size
    1/4-20
    $
    37
    .64
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MBS14112
    25321700
    1-1/2 in.
    1/4-20
    $
    46
    .47
    100 Ea
    /
    Package
    25321700
    Length
    1-1/2 in.
    Thread Size
    1/4-20
    $
    46
    .47
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MBS1412
    99601239
    1/2 in.
    1/4-20
    $
    21
    .75
    100 Ea
    /
    Package
    99601239
    Length
    1/2 in.
    Thread Size
    1/4-20
    $
    21
    .75
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MBS1434
    99601240
    3/4 in.
    1/4-20
    $
    27
    .41
    100 Ea
    /
    Package
    99601240
    Length
    3/4 in.
    Thread Size
    1/4-20
    $
    27
    .41
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    MBS142
    99601244
    2 in.
    1/4-20
    $
    70
    .93
    100 Ea
    /
    Package
    99601244
    Length
    2 in.
    Thread Size
    1/4-20
    $
    70
    .93
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601241 SKU, 99601241 ANALYTICS...
    Price
    $
    30
    .67
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601242 SKU, 99601242 ANALYTICS...
    Price
    $
    37
    .64
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321700 SKU, 25321700 ANALYTICS...
    Price
    $
    46
    .47
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601239 SKU, 99601239 ANALYTICS...
    Price
    $
    21
    .75
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601240 SKU, 99601240 ANALYTICS...
    Price
    $
    27
    .41
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99601244 SKU, 99601244 ANALYTICS...
    Price
    $
    70
    .93
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available