L. H. Dottie 1/4 20 Zinc Plated Steel Round Head Phillips/Slotted (Combo) Machine Screws | Graybar Store
L. H. Dottie - 1/4 20 Zinc Plated Steel Round Head Phillips/Slotted (Combo) Machine Screws
+ / - Hover over image to Zoom
Other Views

    1/4 20 Zinc Plated Steel Round Head Phillips/Slotted (Combo) Machine Screws

    Manufacturer: L. H. Dottie
         

    Dottie round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.

    • Manufacturer L. H. Dottie
    • Head Type Round Head, Phillips/Slotted
    • Materials Zinc Plated Steel
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Length
    Screw Size
    Package Quantity
    Price
    RMC14114
    25245066
    1-1/4 in.
    1/4-20
    100
    $
    9
    .91
    100 Ea
    /
    Package
    25245066
    Length
    1-1/4 in.
    Screw Size
    1/4-20
    Package Quantity
    100
    $
    9
    .91
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC14112
    25245067
    1-1/2 in.
    1/4-20
    50
    $
    6
    .13
    50 Ea
    /
    Package
    25245067
    Length
    1-1/2 in.
    Screw Size
    1/4-20
    Package Quantity
    50
    $
    6
    .13
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC142
    25245068
    2 in.
    1/4-20
    50
    $
    6
    .81
    50 Ea
    /
    Package
    25245068
    Length
    2 in.
    Screw Size
    1/4-20
    Package Quantity
    50
    $
    6
    .81
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC1412
    93159921
    1/2 in.
    1/4-20
    100
    $
    7
    .67
    100 Ea
    /
    Package
    93159921
    Length
    1/2 in.
    Screw Size
    1/4-20
    Package Quantity
    100
    $
    7
    .67
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC1438
    93159922
    3/8 in.
    1/4-20
    100
    $
    7
    .26
    100 Ea
    /
    Package
    93159922
    Length
    3/8 in.
    Screw Size
    1/4-20
    Package Quantity
    100
    $
    7
    .26
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC1434
    93159923
    3/4 in.
    1/4-20
    100
    $
    8
    .46
    100 Ea
    /
    Package
    93159923
    Length
    3/4 in.
    Screw Size
    1/4-20
    Package Quantity
    100
    $
    8
    .46
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC141
    93159924
    1 in.
    1/4-20
    100
    $
    9
    .74
    100 Ea
    /
    Package
    93159924
    Length
    1 in.
    Screw Size
    1/4-20
    Package Quantity
    100
    $
    9
    .74
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC144
    25321526
    4 in.
    1/4-20
    100
    $
    23
    .30
    100 Ea
    /
    Package
    25321526
    Length
    4 in.
    Screw Size
    1/4-20
    Package Quantity
    100
    $
    23
    .30
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC14212
    25321988
    2-1/2 in.
    1/4-20
    100
    $
    17
    .23
    100 Ea
    /
    Package
    25321988
    Length
    2-1/2 in.
    Screw Size
    1/4-20
    Package Quantity
    100
    $
    17
    .23
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    RMC143
    25321488
    3 in.
    1/4-20
    100
    $
    18
    .05
    100 Ea
    /
    Package
    25321488
    Length
    3 in.
    Screw Size
    1/4-20
    Package Quantity
    100
    $
    18
    .05
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25245066 SKU, 25245066 ANALYTICS...
    Package Quantity
    100
    Price
    $
    9
    .91
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25245067 SKU, 25245067 ANALYTICS...
    Package Quantity
    50
    Price
    $
    6
    .13
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25245068 SKU, 25245068 ANALYTICS...
    Package Quantity
    50
    Price
    $
    6
    .81
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159921 SKU, 93159921 ANALYTICS...
    Package Quantity
    100
    Price
    $
    7
    .67
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159922 SKU, 93159922 ANALYTICS...
    Package Quantity
    100
    Price
    $
    7
    .26
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159923 SKU, 93159923 ANALYTICS...
    Package Quantity
    100
    Price
    $
    8
    .46
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93159924 SKU, 93159924 ANALYTICS...
    Package Quantity
    100
    Price
    $
    9
    .74
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321526 SKU, 25321526 ANALYTICS...
    Package Quantity
    100
    Price
    $
    23
    .30
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321988 SKU, 25321988 ANALYTICS...
    Package Quantity
    100
    Price
    $
    17
    .23
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25321488 SKU, 25321488 ANALYTICS...
    Package Quantity
    100
    Price
    $
    18
    .05
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available