L. H. Dottie W14314 1/4 x 3-1/4 in. Zinc Plated Full-Thread Wedge Anchors (100) | Graybar Store
L. H. Dottie - 1/4 x 3-1/4 in. Zinc Plated Full-Thread Wedge Anchors (100) - W14314
+ / - Hover over image to Zoom
Other Views

    1/4 x 3-1/4 in. Zinc Plated Full-Thread Wedge Anchors (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: W14314
    SKU: 90072191
    $89.48
    Checking Pricing
         
    Length:3-1/4 in.
    Size:1/4 Inch
    Anchor Type:Full-Thread Wedge Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # W14314
    • Size 1/4 Inch
    • Length 3-1/4 in.
    Product Overview:
    Zinc plated steel 1/4 x 3-1/4 in. full-thread wedge anchor. Thread length 2-1/4 in. Package of 100.
    Allow for fixture thickness plus one anchor diameter for the nut and washer thickness when selecting a length.