L. H. Dottie SEU63 1 3/8 L x 13/16 in. W Steel (12 ga.) Service Entrance Cable Staples (100) | Graybar Store
L. H. Dottie - 1 3/8 L x 13/16 in. W Steel (12 ga.) Service Entrance Cable Staples (100) - SEU63
+ / - Hover over image to Zoom
Other Views

    1 3/8 L x 13/16 in. W Steel (12 ga.) Service Entrance Cable Staples (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SEU63
    SKU: 93173671
    $8.08
    Checking Pricing
         
    Length:1-3/8 in.
    Packaging:100
    Use With:6/3 SEU Cable
    Width (Inches):13/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SEU63
    • Length 1-3/8 in.
    • Materials Steel
    • Width (Inches) 13/16 in.
    Product Overview:
    Steel (12 ga.) 1 3/8 L x 13/16 in. W cable staples for 6/3 SEU cable. Package of 100.
    Dottie's SEU staple is used for service entrance cable.