L. H. Dottie BX1005 1 3/16 in. L x 9/16 in. W 3 Conductor Cable Staples (Box of 500) | Graybar Store
L. H. Dottie - 1 3/16 in. L x 9/16 in. W 3 Conductor Cable Staples (Box of 500) - BX1005
+ / - Hover over image to Zoom
Other Views

    1 3/16 in. L x 9/16 in. W 3 Conductor Cable Staples (Box of 500)

    Manufacturer: L. H. Dottie
    Manufacturer #: BX1005
    SKU: 90001542
    $11.01
    Checking Pricing
         
    Use With:14/3, 12/3, 10/3 Romex and BX Cable
    Width (Inches):9/16 in.
    Length:1-3/16 in.
    Packaging:500
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # BX1005
    • Length 1-3/16 in.
    • Materials Steel
    • Width (Inches) 9/16 in.
    Product Overview:
    Steel (12 ga.) 1 3/16 L x 9/16 in. W 3 conductor cable staples for 14/3, 12/3 and 10/3 Romex, BX, MC and other cable. Package of 500.
    Dottie staples are used to attach NM (non-metallic) cable or BX (armored) cable to wooden studs. The RX Series is used for Romex and the BX Series is used for Romex and BX.