L. H. Dottie BX1001 1 3/16 in. L x 9/16 in. W 3 Conductor Cable Staples (Box of 100) | Graybar Store
L. H. Dottie - 1 3/16 in. L x 9/16 in. W 3 Conductor Cable Staples (Box of 100) - BX1001
+ / - Hover over image to Zoom
Other Views

    1 3/16 in. L x 9/16 in. W 3 Conductor Cable Staples (Box of 100)

    Manufacturer: L. H. Dottie
    Manufacturer #: BX1001
    SKU: 25322004
    $3.35
    Checking Pricing
         
    Use With:14/3, 12/3, 10/3 Romex and BX Cable
    Width (Inches):9/16 in.
    Length:1-3/16 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # BX1001
    • Length 1-3/16 in.
    • Materials Steel
    • Width (Inches) 9/16 in.
    Product Overview:
    Steel (12 ga.) 1 3/16 L x 9/16 in. W 3 conductor cable staples for 14/3, 12/3 and 10/3 Romex, BX, MC and other cable. Package of 100.
    Dottie staples are used to attach NM (non-metallic) cable or BX (armored) cable to wooden studs. The RX Series is used for Romex and the BX Series is used for Romex and BX.