L. H. Dottie 401 Insulating Epoxy Coating | Graybar Store
L. H. Dottie - Insulating Epoxy Coating - 401
+ / - Hover over image to Zoom
Other Views

    Insulating Epoxy Coating

    Manufacturer: L. H. Dottie
    Manufacturer #: 401
    SKU: 25438250
    $125.28
    Checking Pricing
         
    Framing Style:Insulating Epoxy Coating, Red, Size: 16 oz, Package Quantity: 12 per Carton
    Filter Type:Red
    Battery Type:16 oz
    Body Type/Material:12 per Carton
    Temple Color:Wires and Electrical
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 401
    • Battery Type 16 oz
    • Body Type/Material 12 per Carton
    • Framing Style Insulating Epoxy Coating, Red, Size: 16 oz, Package Quantity: 12 per Carton
    • Temple Color Wires and Electrical
    • Filter Type Red
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulating Epoxy Coating, Red, Size: 16 oz, Package Quantity: 12 per Carton