NSI Industries 5021M 5000M Series Photocontrol, Delayed Response, Utility Grade, MOV Surge Arrestor, 105-130 50/60 Hz Vac, 1/2 in. Light Sensor | Graybar Store
NSI Industries - 5000M Series Photocontrol, Delayed Response, Utility Grade, MOV Surge Arrestor, 105-130 50/60 Hz Vac, 1/2 in. Light Sensor - 5021M
+ / - Hover over image to Zoom
Other Views

    5000M Series Photocontrol, Delayed Response, Utility Grade, MOV Surge Arrestor, 105-130 50/60 Hz Vac, 1/2 in. Light Sensor

    Manufacturer: NSI Industries
    Manufacturer #: 5021M
    SKU: 25279229
    $19.32
    Checking Pricing
         
    No. of Ballasts:Tork® 5000M Surge
    Watts Tungsten:2000 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 5021M
    • Ballast Technology 1800 VA
    • No. of Ballasts Tork® 5000M Surge
    • Time Delay Type Surge Arrestor Photocontrol
    • Watts Tungsten 2000 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tork® 5000M Surge Arrestor Photocontrol, Voltage Rating: 105 to 130 V AC, VA Ballast: 1800 VA, Watts Tungsten: 2000 W