Juno Lighting IC20 W 5 in. Universal Housing, IC, Incandescent Line Voltage, 75W, Push-In Electrical Connector | Graybar Store
Juno Lighting - 5 in. Universal Housing, IC, Incandescent Line Voltage, 75W, Push-In Electrical Connector - IC20 W
+ / - Hover over image to Zoom
Other Views

    5 in. Universal Housing, IC, Incandescent Line Voltage, 75W, Push-In Electrical Connector

    Manufacturer: Juno Lighting
    Manufacturer #: IC20 W
    SKU: 25200233
    $10.51
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # IC20 W
    • Fixture Type 5 in Housing
    • Housing Compatibility IC
    • Lamp Type Incandescent
    • Time Delay Type Incandescent Lamp Housing, Air Rating:
    • Insulation Rating IC
    • Country of Origin MX - Mexico
    Product Overview:
    Incandescent Lamp Housing, Air Rating: Airtight, Voltage Rating: 120 V, IC, Lamp Type: Incandescent, Fixture Type: 5 in Housing