NSI Industries 2022 2020 Series Photo Control, 1/2 in. Conduit Mounting, 180° Swivel, Lexan® Housing, 208-277 50/60 Hz Vac | Graybar Store
NSI Industries - 2020 Series Photo Control, 1/2 in. Conduit Mounting, 180° Swivel, Lexan® Housing, 208-277 50/60 Hz Vac - 2022
+ / - Hover over image to Zoom
Other Views

    2020 Series Photo Control, 1/2 in. Conduit Mounting, 180° Swivel, Lexan® Housing, 208-277 50/60 Hz Vac

    Manufacturer: NSI Industries
    Manufacturer #: 2022
    SKU: 22083074
    $26.99
    Checking Pricing
         
    No. of Ballasts:LEXAN® 2020
    Watts Tungsten:3470 to 4620 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 2022
    • No. of Ballasts LEXAN® 2020
    • Watts Tungsten 3470 to 4620 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LEXAN® 2020 Housing Photocontrol, Voltage Rating: 208 to 277 V AC, VA Ballast: 2080 to 2770 VA, Watts Tungsten: 3470 to 4620 W