L. H. Dottie TB124 1/2 x 4 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (25) | Graybar Store
L. H. Dottie - 1/2 x 4 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (25) - TB124
+ / - Hover over image to Zoom
Other Views

    1/2 x 4 in. Zinc Plated Steel Slotted Toggle Bolts With Mushroom Head and Spring Wings (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: TB124
    SKU: 90009999
    $47.61
    Checking Pricing
         
    Screw Type:Slotted
    Size:1/2-13
    Length:4 in.
    Anchor Type:Toggle Bolt
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TB124
    • Size 1/2-13
    • Length 4 in.
    • Screw Type Slotted
    • Anchor Type Toggle Bolt
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zinc plated steel 1/2 x 4 in. slotted toggle bolts with mushroom head and spring wings. Drill size 1-1/4 in. Package of 25.