L. H. Dottie LAG124 1/2 x 4 in. Zinc Plated Steel Hex Head Lag Screws (25) | Graybar Store
L. H. Dottie - 1/2 x 4 in. Zinc Plated Steel Hex Head Lag Screws (25) - LAG124
+ / - Hover over image to Zoom
Other Views

    1/2 x 4 in. Zinc Plated Steel Hex Head Lag Screws (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: LAG124
    SKU: 25321882
    $26.82
    Checking Pricing
         
    Screw Size:1/2 in.
    Length:4 in.
    Package Quantity:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LAG124
    • Head Type Hex Head
    • Length 4 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel 1/2 x 4 in. hex head lag screws. Hex size 3/4 in. Package of 25.
    Dottie lag screws are used in woodworking when standard wood screws are too short or too small. Also used in concrete, brick or in mortar when used with lag shields. Length is determined from the base of the fastener head.