Graybar Vendor 1/2 X 3-ALUM 1/2 x 3 Inch Aluminum Rigid Metallic Conduit Nipple | Graybar Store
Graybar Vendor - 1/2 x 3 Inch Aluminum Rigid Metallic Conduit Nipple - 1/2 X 3-ALUM
+ / - Hover over image to Zoom
Other Views

    1/2 x 3 Inch Aluminum Rigid Metallic Conduit Nipple

    Manufacturer: Graybar Vendor
    Manufacturer #: 1/2 X 3-ALUM
    SKU: 88273131
    $3.59
    Checking Pricing
         
    Nom. Length (Inches):3 in.
    Diameter (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1/2 X 3-ALUM
    • Diameter (Inches) 1/2 in.
    • Materials Aluminum
    • Nom. Length (Inches) 3 in.
    Product Overview:
    Close conduit nipple is 1/2 inch dia x 3 inch length. Nipple is aluminum.